Shop All Vibration Isolator Pads
J.W. Winco
GN254-38-5/16X18-15.9-55 Tapered Bmpr Stainless, Nat. Rubber, Thrd Stud
Mfr # 254-38-5/16X18-15.9-55
Zoro # G4692968
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber; Stainless Steel
- Height 1.26 in
- Finish Matte
- Dia. 1.50 in
- Thread Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 254-38-5/16X18-15.9-55
- Zoro # G4692968
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.26 in |
Dia. | 1.50 in |
Thread Size | 5/16"-18 |
Thread Length | 0.63 in |
Details
Material | Rubber; Stainless Steel |
Finish | Matte |
Thread Type | Threaded Stud |
Description
GN 254 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1123501)
- FCS STRUTS Lift Support Storage Box Lid, 86904 (86904)
- SOWA HIGH PERFORMANCE TAPS M14 x 1.5mm Yellow Ring HSSE-V3 Spiral Flute Taps (123665)
- DEWALT 1-1/8" x 31" x 36" High Impact 4 Cutter SDS Max (DW5854)
- J.W. WINCO GN253-25-M6-8-55 Tapered Bumper Natural Rubber-Threaded Stud (253-25-M6-8-55)
- J.W. WINCO GN451-40-40-M8-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-40-40-M8-ES-55)
- J.W. WINCO GN451.3-51-41-3/8-55 Rubber Bumper Stainless, Tapped (451.3-51-41-3/8-55)
- J.W. WINCO GN451.1-25-13-1/4X20-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-13-1/4-55)
- J.W. WINCO GN351-50-50-M10-SS-55 Rubber Bumper Threaded Studs (351-50-50-M10-SS-55)
- J.W. WINCO GN351-20-20-M6-EE-55 Rubber Bumper Internal Threads (351-20-20-M6-EE-55)
- DIVERSITECH 18 in. x 18 in. x 3/4 in. ISO-Cube Anti Vibration Pad (ISO-18)
- J.W. Winco Mounts and Vibration Control