Shop All Vibration Isolator Pads
J.W. Winco
GN254-32-M8-30-55 Tapered Bumper Stainless, Nat. Rubber, Threaded Stud
Mfr # 254-32-M8-30-55
Zoro # G4696860
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber; Stainless Steel
- Height 1.02 in
- Finish Matte
- Thread Length 1.18 in
- Dia. 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 254-32-M8-30-55
- Zoro # G4696860
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.02 in |
Thread Length | 1.18 in |
Dia. | 1.26 in |
Thread Size | M8 |
Details
Material | Rubber; Stainless Steel |
Finish | Matte |
Thread Type | Threaded Stud |
Description
GN 254 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/4" Stubby Flex Head Ratcheting Wrench (D076224)
- KLEIN TOOLS Adjustable Wrench, Extra-Capacity, 6-Inch (507-6)
- JET Jwp15Hi-K, 15In. Planer Knife Set (3) (708807)
- VERSADRIVE HMT TurboTip Tapping Size Impact Drill Bit Set, #7, F, 5/16, 27/64 (209016-SET2)
- J.W. WINCO GN352.2-51-41-3/8X16-55 Rubber Bumper Tapped Hole (352.2-51-41-3/8-55)
- J.W. WINCO GN452.1-25-25-5/16X18-55 Rubber Bumper Stainless, Threaded Stud (452.1-25-25-5/16-55)
- J.W. WINCO GN451.1-25-13-1/4X20-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-13-1/4-55)
- J.W. WINCO GN253-50-3/8X16-31.8-55 Tapered Bumper Natural Rubber-Threaded Stud (253-50-3/8X16-31.8-55)
- J.W. WINCO GN253-38-5/16X18-14.3-55 Tapered Bumper Natural Rubber-Threaded Stud (253-38-5/16X18-14.3-55)
- J.W. WINCO GN353-50-68-M10-E-55 Rubber Bumper Cone Tapped (353-50-68-M10-E-55)
- MASON Vibration Isolation Pad, 4x4x1 1/4 In (2LVP1)
- J.W. Winco Mounts and Vibration Control