Shop All Vibration Isolator Pads
J.W. Winco
GN254-32-M8-10-55 Tapered Bumper Stainless, Nat. Rubber, Threaded Stud
Mfr # 254-32-M8-10-55
Zoro # G4696224
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber; Stainless Steel
- Height 1.02 in
- Finish Matte
- Thread Size M8
- Thread Type Threaded Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 254-32-M8-10-55
- Zoro # G4696224
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.02 in |
Thread Size | M8 |
Dia. | 1.26 in |
Thread Length | 0.39 in |
Details
Material | Rubber; Stainless Steel |
Finish | Matte |
Thread Type | Threaded Stud |
Description
GN 254 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 8 MM Full polished 12pt short combinatio wrench (1208MT)
- PFERD 12" Hand File - Bastard Cut (11045)
- KRAFT TOOL Elite Series 8" All Stainless Steel (DW735PF)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 80 mm, Bore D2= 0.375", Revolving Handle (K0160.4080XCO)
- J.W. WINCO GN453.2-32-38-5/16X18-55 Rubber Bumper Cone, Stainless Tapped (453.2-32-38-5/16-55)
- J.W. WINCO GN253-32-5/16X18-55 Tapered Bumper Natural Rubber-Tapped (253-32-5/16X18-55)
- J.W. WINCO GN351-75-55-M12-EE-55 Rubber Bumper Internal Threads (351-75-55-M12-EE-55)
- J.W. WINCO GN451.2-25-25-5/16X18-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-25-25-5/16-55)
- J.W. WINCO GN353-50-61-M8-S-55 Rubber Bumper Cone Threaded Stud (353-50-61-M8-S-55)
- J.W. WINCO GN453-20-24-M6-S-55 Rubber Bumper Cone Stainless, Threaded Stud (453-20-24-M6-S-55)
- J.W. WINCO GN253-25-1/4X20-7.9-55 Tapered Bumper Natural Rubber-Threaded Stud (253-25-1/4X20-7.9-55)
- J.W. Winco Vibration Isolator Pads