Shop All Vibration Isolator Pads
J.W. Winco
GN254-25-M6-12-55 Tapered Bumper Stainless, Nat. Rubber, Threaded Stud
Mfr # 254-25-M6-12-55
Zoro # G4697475
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber; Stainless Steel
- Height 0.81 in
- Finish Matte
- Dia. 0.98 in
- Thread Type Threaded Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 254-25-M6-12-55
- Zoro # G4697475
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 0.81 in |
Dia. | 0.98 in |
Thread Length | 0.47 in |
Thread Size | M6 |
Details
Material | Rubber; Stainless Steel |
Finish | Matte |
Thread Type | Threaded Stud |
Description
GN 254 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Drive Pin Punch, 3/16 In Tip, 8 In L (248B)
- KRAFT TOOL Crack Squeegee, 12-1/4", V (GG817)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1172-200)
- MORSE Carbide Hole Cutter, 1-3/8in Hole, 3/16inD (CTS22)
- J.W. WINCO GN253-25-1/4X20-7.9-55 Tapered Bumper Natural Rubber-Threaded Stud (253-25-1/4X20-7.9-55)
- J.W. WINCO GN254-32-5/16X18-15.9-55 Tapered Bmpr Stainless, Nat. Rubber, Thrd Stud (254-32-5/16X18-15.9-55)
- J.W. WINCO GN351-40-40-M8-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-40-40-M8-ES-55)
- J.W. WINCO GN253-25-1/4X20-12.7-55 Tapered Bumper Natural Rubber-Threaded Stud (253-25-1/4X20-12.7-55)
- J.W. WINCO GN351.1-25-25-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-25-25-5/16-55)
- J.W. WINCO GN351-30-30-M8-SS-55 Rubber Bumper Threaded Studs (351-30-30-M8-SS-55)
- J.W. WINCO GN253-25-M6-12-55 Tapered Bumper Natural Rubber-Threaded Stud (253-25-M6-12-55)
- J.W. Winco Mounts and Vibration Control