Shop All Vibration Isolator Pads
J.W. Winco
GN254-19-M5-55 Tapered Bumper Stainless - Natural Rubber - Tapped
Mfr # 254-19-M5-55
Zoro # G4680359
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber; Stainless Steel
- Height 0.63 in
- Finish Matte
- Thread Size M5
- Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 254-19-M5-55
- Zoro # G4680359
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 0.63 in |
Thread Size | M5 |
Dia. | 0.75 in |
Details
Material | Rubber; Stainless Steel |
Finish | Matte |
Thread Type | Tapped Hole |
Description
GN 254 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING NORSEMAN DRILL 3/4 In. X 24 In. Wood Auger Bit (53550)
- DEWALT Folding Utility Knife Utility, 6 in L (DWHT10035L)
- MIDWEST FASTENER 1/4" x 1" #2 Square Drive Insert Bits 25PK (52059)
- GENERAL WIRE Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16 Cable. (SV-D)
- J.W. WINCO GN351.2-16-13-8X32-55 Rubber Bumper, 1 Tapped Hole and 1 Threaded Stud (351.2-16-13-8-55)
- J.W. WINCO GN352-10-15-M4-S-55 Rubber Bumper Threaded Stud (352-10-15-M4-S-55)
- J.W. WINCO GN451-25-20-M6-SS-55 Rubber Bumper Stainless, Threaded Studs (451-25-20-M6-SS-55)
- J.W. WINCO GN352.2-25-25-5/16X18-55 Rubber Bumper Tapped Hole (352.2-25-25-5/16-55)
- J.W. WINCO GN453.2-32-38-5/16X18-55 Rubber Bumper Cone, Stainless Tapped (453.2-32-38-5/16-55)
- J.W. WINCO GN253-25-1/4X20-7.9-55 Tapered Bumper Natural Rubber-Threaded Stud (253-25-1/4X20-7.9-55)
- J.W. WINCO GN352-50-20-M10-S-55 Rubber Bumper Threaded Stud (352-50-20-M10-S-55)
- J.W. Winco Vibration Isolator Pads