Shop All Vibration Isolator Pads
J.W. Winco
GN254-19-10X24-55 Tapered Bumper Stainless - Natural Rubber - Tapped
Mfr # 254-19-10X24-55
Zoro # G4694955
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber; Stainless Steel
- Height 0.63 in
- Finish Matte
- Thread Type Tapped Hole
- Thread Size #10-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 254-19-10X24-55
- Zoro # G4694955
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 0.63 in |
Thread Size | #10-24 |
Dia. | 0.75 in |
Details
Material | Rubber; Stainless Steel |
Finish | Matte |
Thread Type | Tapped Hole |
Description
GN 254 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN111-500-24 3.5 Ball Chain Nickel (24W500JC0)
- KANCA Bolt Cutter 16 mm (BC-16)
- BIG HORN Panel Toter (19609)
- STARRETT Dial Test Indicator, Hori, 0 to 0.060 In (709BCZ)
- J.W. WINCO GN351-40-40-M8-SS-55 Rubber Bumper Threaded Studs (351-40-40-M8-SS-55)
- J.W. WINCO GN352.1-25-13-1/4X20-55 Rubber Bumper Threaded Stud (352.1-25-13-1/4-55)
- J.W. WINCO GN453-20-24-M6-E-55 Rubber Bumper Cone Stainless, Tapped (453-20-24-M6-E-55)
- J.W. WINCO GN351-10-10-M4-SS-55 Rubber Bumper Threaded Studs (351-10-10-M4-SS-55)
- J.W. WINCO GN453.1-38-45-5/16X18-55 Rubber Bumper Cone, Stainless Threaded Stud (453.1-38-45-5/16-55)
- J.W. WINCO GN351-25-30-M6-SS-55 Rubber Bumper Threaded Studs (351-25-30-M6-SS-55)
- J.W. WINCO GN452-25-15-M6-S-55 Rubber Bumper Stainless, Threaded Stud (452-25-15-M6-S-55)
- J.W. Winco Vibration Isolator Pads