Shop All Vibration Isolator Pads
J.W. Winco
GN254-19-10X24-19-55 Tapered Bmpr Stainless, Natural Rubber, Thrd Stud
Mfr # 254-19-10X24-19-55
Zoro # G4694395
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber; Stainless Steel
- Height 0.63 in
- Finish Matte
- Thread Size #10-24
- Thread Type Threaded Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 254-19-10X24-19-55
- Zoro # G4694395
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 0.63 in |
Thread Size | #10-24 |
Thread Length | 3/4 in |
Dia. | 0.75 in |
Details
Material | Rubber; Stainless Steel |
Finish | Matte |
Thread Type | Threaded Stud |
Description
GN 254 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 1/2 Inch Female To 3/8 Inch Male DIN Chrome Molybdenum 1/2 Inch Drive Impact Adapter (920036N)
- TUNGALOY Tf Flo-Lock Insert FLG-2058L GP50C, PK10 (2415549)
- GERBER Fixed Blade Knife, Serrated, 4-13/16 in. (30-001060)
- DEWALT 1" Phillips #2 IMPACT READY(R) 2pk (DWA1PH2IR2)
- J.W. WINCO GN353-35-40-M8-S-55 Rubber Bumper Cone Threaded Stud (353-35-40-M8-S-55)
- J.W. WINCO GN352-40-30-M8-S-55 Rubber Bumper Threaded Stud (352-40-30-M8-S-55)
- J.W. WINCO GN451-40-30-M8-SS-55 Rubber Bumper Stainless, Threaded Studs (451-40-30-M8-SS-55)
- J.W. WINCO GN256-50-M10-55-GR Conical Bmpr Stainless, Silic. Rubber Gray, Tapped (256-50-M10-55-GR)
- J.W. WINCO GN253-38-5/16X18-31.8-55 Tapered Bumper Natural Rubber-Threaded Stud (253-38-5/16X18-31.8-55)
- J.W. WINCO GN451.1-14-13-10X32-55 Rubber Bumper Stainless, Threaded Studs (451.1-14-13-10-55)
- J.W. WINCO GN353.1-25-32-1/4X20-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-25-32-1/4-55)
- J.W. Winco Vibration Isolator Pads