Shop All Vibration Isolator Pads
J.W. Winco
GN253-38-M8-30-55 Tapered Bumper Natural Rubber-Threaded Stud
Mfr # 253-38-M8-30-55
Zoro # G4697134
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber; Steel
- Height 1.26 in
- Finish Zinc Plated
- Thread Size M8
- Dia. 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 253-38-M8-30-55
- Zoro # G4697134
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.26 in |
Thread Size | M8 |
Dia. | 1.50 in |
Thread Length | 1.18 in |
Details
Material | Rubber; Steel |
Finish | Zinc Plated |
Thread Type | Threaded Stud |
Description
GN 253 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 131.00 mm L, M10 Thread (MA-32031)
- WALTER SURFACE TECHNOLOGIES 3/32" 135 Deg. Jobber Length Drill Bit (01A506)
- PORTER-CABLE Switch (887453)
- TEKTON 1/2 Inch Drive x 33 mm Deep 6-Point Socket (SHD23133)
- J.W. WINCO GN453.2-51-57-3/8X16-55 Rubber Bumper Cone, Stainless Tapped (453.2-51-57-3/8-55)
- J.W. WINCO GN353.1-32-38-5/16X18-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-32-38-5/16-55)
- J.W. WINCO GN451-75-40-M12-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-75-40-M12-ES-55)
- J.W. WINCO GN451.1-16-13-8X32-55 Rubber Bumper Stainless, Threaded Studs (451.1-16-13-8-55)
- J.W. WINCO GN352-10-10-M4-E-55 Rubber Bumper Tapped (352-10-10-M4-E-55)
- J.W. WINCO GN352-20-20-M6-S-55 Rubber Bumper Threaded Stud (352-20-20-M6-S-55)
- AIRLOC Leveling Mount, 5400 Lb Cap, 2 1/16 In (1.15160.68)
- J.W. Winco Mounts and Vibration Control