Shop All Vibration Isolator Pads
J.W. Winco
GN253-38-5/16X18-9.5-55 Tapered Bumper Natural Rubber-Threaded Stud
Mfr # 253-38-5/16X18-9.5-55
Zoro # G4679589
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber; Steel
- Height 1.26 in
- Finish Zinc Plated
- Thread Type Threaded Stud
- Thread Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 253-38-5/16X18-9.5-55
- Zoro # G4679589
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.26 in |
Thread Size | 5/16"-18 |
Dia. | 1.50 in |
Thread Length | 0.37 in |
Details
Material | Rubber; Steel |
Finish | Zinc Plated |
Thread Type | Threaded Stud |
Description
GN 253 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 5/16-18 NC GH3 3FL TPR 1001 BRT TAP (C83377)
- NANUK CASES Customized Foam Insert, 990-FOAM_AR (990-FOAM_AR)
- EKLIND 18 Piece SAE L-Shape Hex Key Set, 10118 (10118)
- DRILL AMERICA 3/4" HSS 2MT Taper Shank Drill Bit (DWDTS3/4)
- J.W. WINCO GN352-75-40-M12-E-55 Rubber Bumper Tapped (352-75-40-M12-E-55)
- J.W. WINCO GN351-50-20-M10-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-50-20-M10-ES-55)
- J.W. WINCO GN452-50-30-M10-E-55 Rubber Bumper Stainless, Tapped (452-50-30-M10-E-55)
- J.W. WINCO GN352-15-15-M4-S-55 Rubber Bumper Threaded Stud (352-15-15-M4-S-55)
- J.W. WINCO GN352.1-51-19-3/8X16-55 Rubber Bumper Threaded Stud (352.1-51-19-3/8-55)
- J.W. WINCO GN452-20-10-M6-S-55 Rubber Bumper Stainless, Threaded Stud (452-20-10-M6-S-55)
- J.W. WINCO GN453.1-51-57-3/8X16-55 Rubber Bumper Cone, Stainless Threaded Stud (453.1-51-57-3/8-55)
- J.W. Winco Mounts and Vibration Control