Shop All Vibration Isolator Pads
J.W. Winco
GN253-38-5/16X18-55 Tapered Bumper Natural Rubber-Tapped
Mfr # 253-38-5/16X18-55
Zoro # G4694550
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber; Steel
- Height 1.26 in
- Finish Zinc Plated
- Dia. 1.50 in
- Thread Type Tapped Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 253-38-5/16X18-55
- Zoro # G4694550
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.26 in |
Dia. | 1.50 in |
Thread Size | 5/16"-18 |
Details
Material | Rubber; Steel |
Finish | Zinc Plated |
Thread Type | Tapped Hole |
Description
GN 253 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792723)
- KODIAK CUTTING TOOLS .1885 O/U Cobalt Reamer Straight Flute Straight Shank (5486921)
- LEGACY Flexzilla Blow Gun 12 In. Extension (AG1012FZ)
- K-TOOL INTERNATIONAL K Tool International KTI53004 4 Inch Slip Joint Pliers (KTI53004)
- J.W. WINCO GN454-42-20-10.5-55 Rubber Bumper, Washer Stainless (454-42-20-10.5-55)
- J.W. WINCO GN452.1-51-19-3/8X16-55 Rubber Bumper Stainless, Threaded Stud (452.1-51-19-3/8-55)
- J.W. WINCO GN451-75-40-M12-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-75-40-M12-ES-55)
- J.W. WINCO GN352-50-20-M10-S-55 Rubber Bumper Threaded Stud (352-50-20-M10-S-55)
- J.W. WINCO GN351-20-15-M6-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-20-15-M6-ES-55)
- J.W. WINCO GN351.2-25-25-1/4X20-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-25-25-1/4-55)
- J.W. WINCO GN253-38-5/16X18-14.3-55 Tapered Bumper Natural Rubber-Threaded Stud (253-38-5/16X18-14.3-55)
- J.W. Winco Mounts and Vibration Control