Shop All Vibration Isolator Pads
J.W. Winco
GN253-32-5/16X18-9.5-55 Tapered Bumper Natural Rubber-Threaded Stud
Mfr # 253-32-5/16X18-9.5-55
Zoro # G4695025
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber; Steel
- Height 1.02 in
- Finish Zinc Plated
- Thread Type Threaded Stud
- Thread Length 0.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 253-32-5/16X18-9.5-55
- Zoro # G4695025
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.02 in |
Thread Length | 0.37 in |
Dia. | 1.26 in |
Thread Size | 5/16"-18 |
Details
Material | Rubber; Steel |
Finish | Zinc Plated |
Thread Type | Threaded Stud |
Description
GN 253 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Cam-Action, D=4, D1= 3/8-16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0704A4)
- CRAFTSMAN Sockets, 1/4" Drive 13mm 6 Point Deep So (CMMT44411)
- HANSON 8-40 NS Plug Tap (1126)
- WRIGHT TOOL Tool Box Red, Metal w/Insert (22)
- J.W. WINCO GN351.1-51-19-3/8X16-55 Rubber Bumper 2 Threaded Studs (351.1-51-19-3/8-55)
- J.W. WINCO GN451-25-15-M6-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-25-15-M6-ES-55)
- J.W. WINCO GN352-70-55-M10-S-55 Rubber Bumper Threaded Stud (352-70-55-M10-S-55)
- J.W. WINCO GN451.2-51-51-3/8X16-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-51-51-3/8-55)
- J.W. WINCO GN353.1-25-32-1/4X20-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-25-32-1/4-55)
- J.W. WINCO GN351-50-20-M10-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-50-20-M10-ES-55)
- AIRLOC Leveling Mount, 14,000 Lb Cap, 2 9/32 In (1.30004.56)
- J.W. Winco Vibration Isolator Pads