Shop All Vibration Isolator Pads
J.W. Winco
GN253-25-M6-8-55 Tapered Bumper Natural Rubber-Threaded Stud
Mfr # 253-25-M6-8-55
Zoro # G4698279
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber; Steel
- Height 0.81 in
- Finish Zinc Plated
- Thread Type Threaded Stud
- Dia. 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 253-25-M6-8-55
- Zoro # G4698279
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 0.81 in |
Dia. | 0.98 in |
Thread Size | M6 |
Thread Length | 0.31 in |
Details
Material | Rubber; Steel |
Finish | Zinc Plated |
Thread Type | Threaded Stud |
Description
GN 253 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Aviation Snip, Right, 10 in, Fine Blanked Hardened Alloy Steel (M2002)
- INTERSTATE PNEUMATICS V-Grip Type Crimper - 2 Opening 2 Dies for 1/4 Inch & 3/8 Inch Hose (H6)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 25/32 (C20750)
- DASCO PRO Punch & Chisel, 5 Piece (30)
- J.W. WINCO GN352-25-15-M6-S-55 Rubber Bumper Threaded Stud (352-25-15-M6-S-55)
- J.W. WINCO GN352-20-20-M6-S-55 Rubber Bumper Threaded Stud (352-20-20-M6-S-55)
- J.W. WINCO GN451.2-51-51-3/8X16-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-51-51-3/8-55)
- J.W. WINCO GN352.2-51-41-3/8X16-55 Rubber Bumper Tapped Hole (352.2-51-41-3/8-55)
- J.W. WINCO GN352.2-25-19-1/4X20-55 Rubber Bumper Tapped Hole (352.2-25-19-1/4-55)
- J.W. WINCO GN352-10-10-M4-S-55 Rubber Bumper Threaded Stud (352-10-10-M4-S-55)
- J.W. WINCO GN254-25-M6-25-55 Tapered Bumper Stainless, Nat. Rubber, Threaded Stud (254-25-M6-25-55)
- J.W. Winco Mounts and Vibration Control