Shop All Vibration Isolator Pads
J.W. Winco
GN253-25-M6-12-55 Tapered Bumper Natural Rubber-Threaded Stud
Mfr # 253-25-M6-12-55
Zoro # G4671487
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber; Steel
- Height 0.81 in
- Finish Zinc Plated
- Dia. 0.98 in
- Thread Size M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 253-25-M6-12-55
- Zoro # G4671487
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 0.81 in |
Dia. | 0.98 in |
Thread Size | M6 |
Thread Length | 0.47 in |
Details
Material | Rubber; Steel |
Finish | Zinc Plated |
Thread Type | Threaded Stud |
Description
GN 253 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 12-Inch Precision 4R Rigid Stainless-Steel Ruler - (1/8 Inch, 1/16 Inch, 1/32 Inch, 1/64 Inch) (19588)
- H & H INDUSTRIAL PRODUCTS 6 Piece A-F High Speed Steel Adjustable Blade Reamer Set (2006-9125)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (2110012110GR)
- SUNEX 1/2" Drive Impact Socket 12 (212ZUDL)
- J.W. WINCO GN351-100-40-M16-SS-55 Rubber Bumper Threaded Studs (351-100-40-M16-SS-55)
- J.W. WINCO GN352-15-15-M4-E-55 Rubber Bumper Tapped (352-15-15-M4-E-55)
- J.W. WINCO GN253-50-3/8X16-15.9-55 Tapered Bumper Natural Rubber-Threaded Stud (253-50-3/8X16-15.9-55)
- J.W. WINCO GN352-40-30-M8-S-55 Rubber Bumper Threaded Stud (352-40-30-M8-S-55)
- J.W. WINCO GN452.1-40-25-3/8X16-55 Rubber Bumper Stainless, Threaded Stud (452.1-40-25-3/8-55)
- J.W. WINCO GN351.1-38-25-3/8X16-55 Rubber Bumper 2 Threaded Studs (351.1-38-25-3/8-55)
- KIPP Thrust Pads, for grub screws M8 (K0393.08)
- J.W. Winco Mounts and Vibration Control