Shop All Vibration Isolator Pads
J.W. Winco
GN253-25-1/4X20-7.9-55 Tapered Bumper Natural Rubber-Threaded Stud
Mfr # 253-25-1/4X20-7.9-55
Zoro # G4689504
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber; Steel
- Height 0.81 in
- Finish Zinc Plated
- Dia. 0.98 in
- Thread Length 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 253-25-1/4X20-7.9-55
- Zoro # G4689504
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 0.81 in |
Dia. | 0.98 in |
Thread Length | 0.31 in |
Thread Size | 1/4"-20 |
Details
Material | Rubber; Steel |
Finish | Zinc Plated |
Thread Type | Threaded Stud |
Description
GN 253 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS UTV Tool Box Hardware, UTV-59KM (UTV-59KM)
- PROTO PROTO EXTENSION 1/2"DRx10" IMP LOCKING (PO7510)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 7/16 (47728)
- GENERAL TOOLS Dial Caliper, Plastic, 6 In, 0.01 Grad (142)
- J.W. WINCO GN451.2-51-51-3/8X16-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-51-51-3/8-55)
- J.W. WINCO GN353-50-68-M10-S-55 Rubber Bumper Cone Threaded Stud (353-50-68-M10-S-55)
- J.W. WINCO GN352.2-51-41-3/8X16-55 Rubber Bumper Tapped Hole (352.2-51-41-3/8-55)
- J.W. WINCO GN452-20-15-M6-S-55 Rubber Bumper Stainless, Threaded Stud (452-20-15-M6-S-55)
- J.W. WINCO GN352-25-15-M6-S-55 Rubber Bumper Threaded Stud (352-25-15-M6-S-55)
- J.W. WINCO GN452-20-15-M6-E-55 Rubber Bumper Stainless, Tapped (452-20-15-M6-E-55)
- J.W. WINCO Vibration Mount, 2 Threaded Studs, 1.50" Dia, .75"H, 5/16-18 Thread (351.1-38-19-5/16-55)
- J.W. Winco Mounts and Vibration Control