Shop All Handwheels
J.W. Winco
Gn228-St-400-K1.00-A-Sw Spoked Handwheel
Mfr # 228-ST-400-K1.00-A-SW
Zoro # G311289290
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 400mm
- Color Black
- Finish textured finish
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 228-ST-400-K1.00-A-SW
- Zoro # G311289290
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 400mm |
Details
Color | Black |
Finish | textured finish |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 1" Lifetime 2-Edge Replacement Scraper Blade (11000)
- GUARDAIR Air Gun Nozzle, Safety, 1/2 In. L (LZRN02)
- SUPERCUT 111-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw (711363)
- PRO-SET Torque Wrench Kit (TLSWSA)
- J.W. WINCO GN322-125-B14-R 2-Spoked Handwheel (322-125-B14-R)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- J.W. WINCO GN913.5-M8-10-KU Grub Screw Delrin Tip (8N10P69/DNT)
- J.W. WINCO JW Winco GN323.5 18KE71/ADR Safety Clutch Handwheel (18KE71/ADR)
- J.W. WINCO JW Winco GN323.5 18KE71/DDR Safety Clutch Handwheel (18KE71/DDR)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 160, Bore Dia. D2= 0.625", Fixed Grip, Thermoset (K0162.2160XCQ)
- J.W. Winco Handwheels