Shop All Handwheels
J.W. Winco
Gn228-St-400-B1.00-A-Sw Spoked Handwheel
Mfr # 228-ST-400-B1.00-A-SW
Zoro # G111289360
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish textured finish
- Color Black
- Material Steel
- Diameter 400mm
- Bore Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 228-ST-400-B1.00-A-SW
- Zoro # G111289360
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 400mm |
Bore Dia. | 1 in |
Details
Finish | textured finish |
Color | Black |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS Water Bug III Random Orbit Wet Sander (7544)
- VERTEX Vertex Dividing Plates For 8" Vertex SUPEr Spacer (3900-2396)
- HOUGEN-OGURA 9/16 in. Round Punch (76361)
- MASTER APPLIANCE Switch 120V (35028)
- J.W. WINCO JW Winco GN324-125-B12-A 2-Spoked Handwheel (324-125-B12-A)
- J.W. WINCO JW Winco GN324-160-B1/2-A 2-Spoked Handwheel (324-160-B1/2-A)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- J.W. WINCO Vraf-300-P6-D 3 Spoked Handwheel (6204035)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- J.W. WINCO GN923.3-100-B12-R-SW Disc Handwheel (923.3-100-B12-R-SW)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip (K0671.0100XCO)
- J.W. Winco Handwheels