Shop All Handwheels
J.W. Winco
Gn228-St-315-K19-A-Sw Spoked Handwheel
Mfr # 228-ST-315-K19-A-SW
Zoro # G911289188
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish textured finish
- Material Steel
- Color Black
- Diameter 315mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 228-ST-315-K19-A-SW
- Zoro # G911289188
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 315mm |
Details
Finish | textured finish |
Material | Steel |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 in. T20 Torx Power Bit (ML48-32-4784)
- BOSCH SPADE BIT SET 6 PC W/EXTENSION (DSB5005)
- HPC HPC:Key Extractor Tool (HPC-EZ-5)
- PROTO 18 Piece Satin Metric Combination ASD Wrench Set - 12 Point (J1200R-MASD)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- J.W. WINCO JW Winco GN324-160-B1/2-A 2-Spoked Handwheel (324-160-B1/2-A)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- J.W. WINCO GN322-125-B14-R 2-Spoked Handwheel (322-125-B14-R)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 10 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2080X10)
- J.W. Winco Handwheels