Shop All Handwheels
J.W. Winco
Gn228-St-250-K3/4-A-Sw Spoked Handwheel
Mfr # 228-ST-250-K3/4-A-SW
Zoro # G311289115
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish textured finish
- Diameter 250mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 228-ST-250-K3/4-A-SW
- Zoro # G311289115
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 250mm |
Details
Material | Steel |
Finish | textured finish |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 5C, 8mm (520-008)
- EVOLUTION 10" Premium Segmented Edge Diamond Blade (PD255SEG-CS)
- URREA Service Wrench, 55 Mm opening size (U3555M)
- ATA Turning Insert, RCMT0803M0, AT201 GRD (90032)
- J.W. WINCO GN923.3-100-B12-R-SW Disc Handwheel (923.3-100-B12-R-SW)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- J.W. WINCO GN322-125-B14-R 2-Spoked Handwheel (322-125-B14-R)
- J.W. WINCO Vraf-300-P6-D 3 Spoked Handwheel (6204035)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- KIPP Disc Handwheel D1=125 Reamed Hole D2=12H7 Aluminum, Black Powder, Without Grip (K0161.01125X12)
- J.W. Winco Handwheels