Shop All Handwheels
J.W. Winco
Gn228-St-250-K17-A-Sw Spoked Handwheel
Mfr # 228-ST-250-K17-A-SW
Zoro # G911289102
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish textured finish
- Material Steel
- Color Black
- Diameter 250mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 228-ST-250-K17-A-SW
- Zoro # G911289102
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 250mm |
Details
Finish | textured finish |
Material | Steel |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Jaw Puller, 12 t, 2 Jaw (TJ-1)
- CENTRAL TOOLS TRANSFER PUNCH 32 PC SET (CE3S301B)
- WILTON Combination Vise, 6" Jaw Width (C3)
- OK INDUSTRIES Wire Wrapping Bit, 30-32 AWG (WB3032M)
- J.W. WINCO GN322-125-B14-R 2-Spoked Handwheel (322-125-B14-R)
- J.W. WINCO JW Winco GN323.5 18KE71/ADR Safety Clutch Handwheel (18KE71/ADR)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO JW Winco GN323.5 18KE71/DDR Safety Clutch Handwheel (18KE71/DDR)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80, Bore Dia. D2= 0.375", Without Grip (K0162.0080XCO)
- J.W. Winco Handwheels