Shop All Handwheels
J.W. Winco
Gn228-St-200-B5/8-A-Sw Spoked Handwheel
Mfr # 228-ST-200-B5/8-A-SW
Zoro # G311289016
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Diameter 200mm
- Color Black
- Finish textured finish
- Bore Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 228-ST-200-B5/8-A-SW
- Zoro # G311289016
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 200mm |
Bore Dia. | 5/8 in |
Details
Material | Steel |
Color | Black |
Finish | textured finish |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive 9 Piece Standard Length, Torx® Socket Set, T15 - T55 (D010018)
- CAPRI TOOLS 0-Degree Offset Extra-Long Box End Wrench Set, SAE, 5 pcs (1/4-3/4 in) (CP11800-5SPK)
- WILDE 5-PIECE PIN PUNCH SET-VINYL POUCH (PP 5.NP/VP)
- KLEIN TOOLS Non-Sparking Hammer, 3-Pound (819-03)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- J.W. WINCO GN913.5-M8-10-KU Grub Screw Delrin Tip (8N10P69/DNT)
- J.W. WINCO JW Winco GN323.5 18KE71/ADR Safety Clutch Handwheel (18KE71/ADR)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- J.W. WINCO JW Winco GN324-160-B1/2-A 2-Spoked Handwheel (324-160-B1/2-A)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 30 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315X30)
- J.W. Winco Hand Knobs and Wheels