Shop All Handwheels
J.W. Winco
Gn228-A4-250-K3/4-D-Gs Spoked Handwheel
Mfr # 228-A4-250-K3/4-D-GS
Zoro # G411289138
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes With Revolving Handle
- Diameter 250mm
- Material Stainless Steel AISI 316L
- Finish Matte shot-blasted finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 228-A4-250-K3/4-D-GS
- Zoro # G411289138
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 250mm |
Details
Includes | With Revolving Handle |
Material | Stainless Steel AISI 316L |
Finish | Matte shot-blasted finish |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Coupler, 3/4" (3294)
- DRILL AMERICA 5/64"x12" HSS Aircraft Extension Drill Bit, Flute Length: 1" (DWDA/CX125/64)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 1/2 in, List Num 150, Drill Point Angle 118 Deg, Black Oxide (44032)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/4"-16 , Plug , UNF , 4 Flutes (313568)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- J.W. WINCO GN321-125-B12-A Disc Handwheel Aluminum (12MF06/A)
- J.W. WINCO JW Winco GN323.5 18KE71/ADR Safety Clutch Handwheel (18KE71/ADR)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO GN322-125-B14-R 2-Spoked Handwheel (322-125-B14-R)
- J.W. WINCO JW Winco GN323.5 18KE71/DDR Safety Clutch Handwheel (18KE71/DDR)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 22 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4200X22)
- J.W. Winco Handwheels