Shop All Handwheels
J.W. Winco
Gn228-A4-250-K17-A-Gs Spoked Handwheel
Mfr # 228-A4-250-K17-A-GS
Zoro # G311288965
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte shot-blasted finish
- Diameter 250mm
- Material Stainless Steel AISI 316L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 228-A4-250-K17-A-GS
- Zoro # G311288965
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 250mm |
Details
Finish | Matte shot-blasted finish |
Material | Stainless Steel AISI 316L |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Head Cap / Gasket Set for Hitachi NR65AC, NV83A2, NV65AA, NV83A Framing Coil Nailers (SP 877-852)
- GENERAL TOOLS Pin Vise, 0 to 0.125, Knurled Steel (92)
- MORSE 3/4" Bi-Metal Hole Saw (MHSA12C)
- HHIP 3/4" JT3 Drill Chuck With MT4 Arbor (9999-0021)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- J.W. WINCO Vraf-300-P6-D 3 Spoked Handwheel (6204035)
- J.W. WINCO JW Winco GN323.5 18KE71/DDR Safety Clutch Handwheel (18KE71/DDR)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- J.W. WINCO GN913.5-M8-10-KU Grub Screw Delrin Tip (8N10P69/DNT)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 0.625", Gray Cast Iron, Without Grip (K0671.0160XCQ)
- J.W. Winco Hand Knobs and Wheels