Shop All Handwheels
J.W. Winco
Gn228-A4-250-B17-D-Gs Spoked Handwheel
Mfr # 228-A4-250-B17-D-GS
Zoro # G611288993
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte shot-blasted finish
- Diameter 250mm
- Material Stainless Steel AISI 316L
- Includes With Revolving Handle
- Bore Dia. 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 228-A4-250-B17-D-GS
- Zoro # G611288993
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 250mm |
Bore Dia. | 17 mm |
Details
Finish | Matte shot-blasted finish |
Material | Stainless Steel AISI 316L |
Includes | With Revolving Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO NUT DRIVER 12MM (PO9212M)
- PALADIN TOOLS Die Rg6/Rg11 N-Type (PA2656)
- BESSEY Magnetic Stick, 5-1/2 in. L, 1/4 in. dia. (MS-1)
- MITUTOYO Dial Caliper, 12 In, 0.200/Rev, White Face (505-749)
- J.W. WINCO JW Winco GN323.5 18KE71/ADR Safety Clutch Handwheel (18KE71/ADR)
- J.W. WINCO GN321-125-B12-A Disc Handwheel Aluminum (12MF06/A)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO JW Winco GN324-125-B12-A 2-Spoked Handwheel (324-125-B12-A)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- J.W. WINCO JW Winco GN324-160-B1/2-A 2-Spoked Handwheel (324-160-B1/2-A)
- KIPP Knurled Knob Size: 3, D1= 63 D=3/8-16X20 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.53A4X20)
- J.W. Winco Handwheels