Shop All Handwheels
J.W. Winco
Gn228-A4-200-V14-D-Gs Spoked Handwheel
Mfr # 228-A4-200-V14-D-GS
Zoro # G911289447
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte shot-blasted finish
- Material Stainless Steel AISI 316L
- Includes With Revolving Handle
- Diameter 200mm
- Bore Dia. 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 228-A4-200-V14-D-GS
- Zoro # G911289447
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 200mm |
Bore Dia. | 14 mm |
Details
Finish | Matte shot-blasted finish |
Material | Stainless Steel AISI 316L |
Includes | With Revolving Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 4 ft. 8-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-04-08-1/2)
- PROTO Breaker Bar, 3/4" Drive Size, 20" Length (J5668)
- CRESCENT 18" Automotive Wrench (C718)
- DANTONA Power Tool Battery, TOOL-501LI-15 (TOOL-501LI-15)
- J.W. WINCO JW Winco GN324-125-B12-A 2-Spoked Handwheel (324-125-B12-A)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- J.W. WINCO GN322-125-B14-R 2-Spoked Handwheel (322-125-B14-R)
- J.W. WINCO JW Winco GN324-160-B1/2-A 2-Spoked Handwheel (324-160-B1/2-A)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- J.W. WINCO Vraf-300-P6-D 3 Spoked Handwheel (6204035)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 12 mm, Fixed Grip, Thermoset (K0162.2100X12)
- J.W. Winco Handwheels