Shop All Handwheels
J.W. Winco
Gn228-A4-200-V14-A-Gs Spoked Handwheel
Mfr # 228-A4-200-V14-A-GS
Zoro # G411289275
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte shot-blasted finish
- Diameter 200mm
- Material Stainless Steel AISI 316L
- Bore Dia. 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 228-A4-200-V14-A-GS
- Zoro # G411289275
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 200mm |
Bore Dia. | 14 mm |
Details
Finish | Matte shot-blasted finish |
Material | Stainless Steel AISI 316L |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in 24 TPI SAWZALL Blades, 25 Pack (48-00-8186)
- GEDORE Spare Handle, Hickory, 300mm (E 72 H-100)
- MALCO Drill Clamp for 1ELH1 Shear (TSDC)
- STARRETT V-Blocks, Matched Pair w/Clamps, 2 In (568C)
- J.W. WINCO GN322-125-B14-R 2-Spoked Handwheel (322-125-B14-R)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO Vraf-300-P6-D 3 Spoked Handwheel (6204035)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 10 mm, Aluminum, Without Grip (K0161.0100X10)
- J.W. Winco Handwheels