Shop All Handwheels
J.W. Winco
Gn228-A4-200-K5/8-D-Gs Spoked Handwheel
Mfr # 228-A4-200-K5/8-D-GS
Zoro # G511289304
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel AISI 316L
- Finish Matte shot-blasted finish
- Includes With Revolving Handle
- Diameter 200mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 228-A4-200-K5/8-D-GS
- Zoro # G511289304
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 200mm |
Details
Material | Stainless Steel AISI 316L |
Finish | Matte shot-blasted finish |
Includes | With Revolving Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Deck Screw Bit, SAE, 1/4", HEX, T25, 2", PK5 (79290/BAG5)
- KO-KEN Universal Socket TORX E6 31.9mm 1/4 Sq. Drive (2440T-E6)
- WESTWARD Flange Wedge, Non-Spark, 6 x 1 x 1/2 In (23X832)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (KTS510-50-N)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO JW Winco GN324-125-B12-A 2-Spoked Handwheel (324-125-B12-A)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- J.W. WINCO Vraf-300-P6-D 3 Spoked Handwheel (6204035)
- J.W. WINCO JW Winco GN323.5 18KE71/DDR Safety Clutch Handwheel (18KE71/DDR)
- J.W. WINCO JW Winco GN324-160-B1/2-A 2-Spoked Handwheel (324-160-B1/2-A)
- J.W. Winco Handwheels