Shop All Handwheels
J.W. Winco
Gn228-A4-200-K5/8-A-Gs Spoked Handwheel
Mfr # 228-A4-200-K5/8-A-GS
Zoro # G811289394
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 200mm
- Finish Matte shot-blasted finish
- Material Stainless Steel AISI 316L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 228-A4-200-K5/8-A-GS
- Zoro # G811289394
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 200mm |
Details
Finish | Matte shot-blasted finish |
Material | Stainless Steel AISI 316L |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Magnetic Nut Setter, SAE, 1/4" (73328/B)
- JPW INDUSTRIES Jbg-6A 6 Bench Grinder (577101)
- ZORO SELECT Chucking Reamer, 17mm, 8 Flute, HSS (13H746)
- DYNABRADE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.3 hp (52633)
- J.W. WINCO GN321-125-B12-A Disc Handwheel Aluminum (12MF06/A)
- J.W. WINCO JW Winco GN323.5 18KE71/DDR Safety Clutch Handwheel (18KE71/DDR)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO JW Winco GN324-160-B1/2-A 2-Spoked Handwheel (324-160-B1/2-A)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- KIPP Machine Handle, DIN 39, Fixed, Form: E, Steel, Blue-Passivated, Handle Length L1=50, D= M6 (K0166.0616050)
- J.W. Winco Hand Knobs and Wheels