Shop All Handwheels
J.W. Winco
Gn228-A4-200-B14-D-Gs Spoked Handwheel
Mfr # 228-A4-200-B14-D-GS
Zoro # G611289266
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 200mm
- Finish Matte shot-blasted finish
- Includes With Revolving Handle
- Material Stainless Steel AISI 316L
- Bore Dia. 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 228-A4-200-B14-D-GS
- Zoro # G611289266
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 200mm |
Bore Dia. | 14 mm |
Details
Finish | Matte shot-blasted finish |
Includes | With Revolving Handle |
Material | Stainless Steel AISI 316L |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-50E)
- SG TOOL AID S&G Tool Aid Open Barrel Crimping Tool For 10 - 26 AWG Terminals (18610)
- DIABLO 3-5/8 in. Bi-Metal T-Shank Jig Saw Blade 13 TPI 5 pk (DJT102BF5)
- PROTO 3/4 in Drive Impact Socket 17 mm Size, Standard Socket, black oxide (J07517MT)
- J.W. WINCO GN322-125-B14-R 2-Spoked Handwheel (322-125-B14-R)
- J.W. WINCO GN923.3-100-B12-R-SW Disc Handwheel (923.3-100-B12-R-SW)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.5" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4125XCP)
- J.W. Winco Hand Knobs and Wheels