Shop All Handwheels
J.W. Winco
Gn228-A4-160-K12-A-Gs Spoked Handwheel
Mfr # 228-A4-160-K12-A-GS
Zoro # G311289146
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte shot-blasted finish
- Material Stainless Steel AISI 316L
- Diameter 160mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 228-A4-160-K12-A-GS
- Zoro # G311289146
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 160mm |
Details
Finish | Matte shot-blasted finish |
Material | Stainless Steel AISI 316L |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 48 in W x 30 in D x 36-3/4 in H (2-656990)
- DRILL AMERICA #8 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-5/8" (D/AN8)
- VEGA Close Quarters Mini Bit Ratchet (SBW90)
- BIG HORN 2-1/2 Inch x 20 Feet Clear-Flex Hose, Boxed (11294)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- J.W. WINCO JW Winco GN323.5 18KE71/DDR Safety Clutch Handwheel (18KE71/DDR)
- J.W. WINCO JW Winco GN324-125-B12-A 2-Spoked Handwheel (324-125-B12-A)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- KIPP Knurled Knob Size: 3, D1= 63 D=3/8-16X20 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.53A4X20)
- J.W. Winco Handwheels