Shop All Levers & Handles
J.W. Winco
GN212.3-21-5/16X18-32-E Angled Adjustable Lever
Mfr # 5T32A11/E
Zoro # G4712050
product price: $26.29
/ea
$26.29
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
- Brand J.W. Winco
- MFR # 5T32A11/E
- Zoro # G4712050
- Country of Origin Germany
- Category Levers & Handles
Description
GN 212.3 heavy duty adjustable levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The threaded insert is connected with the hub via serrations that can be disengaged. Pulling the lever upwards disengages the serrations, allowing it to be swiveled to the ideal clamping position. When releasing the lever, the serrations automatically re-engage.
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
- LENOX Band Saw Blade, 6 ft. 6 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (96235D2B61980)
- DEWALT 8-32 UNC Drill Tap (DWADT832)
- GARANT Reversible Ratchet, 3/8 inch Drive, 38 Teeth (635025 3/8)
- IRWIN QUICKGRIP Bar Clamp, 150 lb, 6 in Max Opening Size, 2716 in D Throat, Steel Body (1964743/5462)
- J.W. WINCO GN300-63-3/8X16-20 Adjustable Lever Steel (6T20A02K)
- J.W. WINCO GN300-63-M8-50 Adjustable Lever Steel (8N50A02K)
- J.W. WINCO GN565.1-26-164-EL Cabinet U-Handle (565.1-26-164-EL)
- J.W. WINCO J.W. Winco Plastic Cabinet U-Handle - 5.24"L x 1.02" Dia Black 1/4-20 Tapped Thread (8300874)
- J.W. WINCO GN310-12-100-A-3/8X16-NI Gear Lever Stainless Steel (310-12-100-A-3/8X16-NI)
- J.W. WINCO DIN6379-M6-50 Double Ended Stud, Steel (A84780)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X50)
- J.W. Winco Hand Knobs and Wheels