Shop All Leveling Mounts
J.W. Winco
GN20-100-M24-235-A Hygienic Leveling Feet
Mfr # 20-100-M24-235-A
Zoro # G4634597
product price: $222.99
/ea
Free Shipping & Returns
$222.99
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
- Brand J.W. Winco
- MFR # 20-100-M24-235-A
- Zoro # G4634597
- Country of Origin Germany
- Category Leveling Mounts
Description
GN 20 levelling feet without mounting holes are certified according to 3-A Sanitary Standard Inc. guidelines and are intended for use in hygiene areas. The bottom seal protects the area beneath the foot plate from dirt. For this, the foot must be pressed down by the weight of the machine. The sealing ring above the adjustment sleeve enables fastening without dead space. Due to the wiper or the ball seal, the moving components are sealed against the environment. The high quality finish prevents adherence of dirt and facilitates cleaning.
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
- WRS 28" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 27-2 (01-30027-2)
- ZORO SELECT Handle Set, Wood/Zinc, 8-1/2" L x 4-1/2" H (13-106X)
- KEYLESS FACTORY KeylessFactory: Flip Key Blade For Jeep Wrangler 3 Button OHT1130261 68416784 AA (FKB-JP-058)
- EKENA MILLWORK Heath Architectural Grade PVC Corbel, 1 7/8"W X 8"D X 8"H (CORP01X08X08HE)
- J.W. WINCO JW Winco WN9100 11T4WP5N Leveling Feet (11T4WP5N)
- J.W. WINCO JW Winco WN6000306 Cross Block (WN6000306)
- J.W. WINCO JW Winco WN9000 11T3WP2N Leveling Feet (11T3WP2N)
- J.W. WINCO JW Winco GN638-15-1/4X20-36-NI Leveling Feet (638-15-1/4X20-36-NI)
- J.W. WINCO JW Winco WN9000 11TWP3N Leveling Feet (11TWP3N)
- J.W. WINCO JW Winco GN638-15-5/16X18-58-NI Leveling Feet (638-15-5/16X18-58-NI)
- S & W MANUFACTURING Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1-316)
- J.W. Winco Leveling Mounts