Shop All Leveling Mounts
J.W. Winco
GN20-100-M20-235-A Hygienic Leveling Feet
Mfr # 20-100-M20-235-A
Zoro # G4626510
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 20-100-M20-235-A
- Zoro # G4626510
- Country of Origin Germany
- Category Leveling Mounts
Description
GN 20 levelling feet without mounting holes are certified according to 3-A Sanitary Standard Inc. guidelines and are intended for use in hygiene areas. The bottom seal protects the area beneath the foot plate from dirt. For this, the foot must be pressed down by the weight of the machine. The sealing ring above the adjustment sleeve enables fastening without dead space. Due to the wiper or the ball seal, the moving components are sealed against the environment. The high quality finish prevents adherence of dirt and facilitates cleaning.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10 x 11/64" x 17/32" x 2-1/2" 18-8 Stainless Steel Screw Hooks 8PK (32624)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 5in.W (513HD-36)
- TOWER SEALANTS M-D White Aluminum Compression Weatherstrip For Door Jambs 36 and 84 in. L X 1 in. (91850)
- DELTANA Door Knocker-Viewer Bright Brass (DKV630U3)
- J.W. WINCO Leveling Foot, 4.65" H, 4,271 lbf, 1/2-13 (31-80-1/2X13-100-B1-SK)
- J.W. WINCO JW Winco GN638-50-M8-35-NI Leveling Feet (638-50-M8-35-NI)
- J.W. WINCO Leveling Foot, 5.91" H, 3,147 lbf, 3/8-16 (41-60-3/8X16-150-B0-SK)
- J.W. WINCO JW Winco WN9100.1 10TW12N Leveling Feet (10TW12N)
- J.W. WINCO JW Winco WN9000.1 10T6WP7 Leveling Feet (10T6WP7)
- J.W. WINCO JW Winco WN9000.1 6T5WP8N Leveling Feet (6T5WP8N)
- GLIDE RITE Level Mount, Fixed Stud, 10-24, 1-13/64 in. (G01-EL)
- J.W. Winco Leveling Mounts