Shop All Leveling Mounts
J.W. Winco
GN20-100-M20-185-A Hygienic Leveling Feet
Mfr # 20-100-M20-185-A
Zoro # G4646899
Free Shipping & Returns
$221.99
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
- Brand J.W. Winco
- MFR # 20-100-M20-185-A
- Zoro # G4646899
- Country of Origin Germany
- Category Leveling Mounts
Description
GN 20 levelling feet without mounting holes are certified according to 3-A Sanitary Standard Inc. guidelines and are intended for use in hygiene areas. The bottom seal protects the area beneath the foot plate from dirt. For this, the foot must be pressed down by the weight of the machine. The sealing ring above the adjustment sleeve enables fastening without dead space. Due to the wiper or the ball seal, the moving components are sealed against the environment. The high quality finish prevents adherence of dirt and facilitates cleaning.
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
- SESAMEE Combination Padlock, Bottom, Brass (K440)
- KWIKSET Tustin Lever Privacy Door Lock with 6AL Latch and RCS Strike Satin Nickel Finish (730TNL-15)
- DELTANA Flush Bolt, Heavy Duty Bright Brass 7" (7FBR3)
- PRIME-LINE Pella Wind Crank Handle (H 3956)
- J.W. WINCO JW Winco WN6000506 Cross Block (WN6000506)
- J.W. WINCO JW Winco WN9000.1 8T3WP7 Leveling Feet (8T3WP7)
- J.W. WINCO JW Winco WN9000.1 8T4WP7 Leveling Feet (8T4WP7)
- J.W. WINCO JW Winco GN638-15-M6-46-ST Leveling Feet (638-15-M6-46-ST)
- J.W. WINCO JW Winco WN9100 11T4WP5N Leveling Feet (11T4WP5N)
- J.W. WINCO GN32-100-M16-150-A1-UK Leveling Feet (32-100-M16-150-A1-UK)
- J.W. WINCO JW Winco WN9000.1 8TWP8N Leveling Feet (8TWP8N)
- J.W. Winco Leveling Feet & Pads