Shop All Leveling Mounts
J.W. Winco
GN20-100-M16-175-A Hygienic Leveling Feet
Mfr # 20-100-M16-175-A
Zoro # G4643426
Free Shipping & Returns
$186.99
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
- Brand J.W. Winco
- MFR # 20-100-M16-175-A
- Zoro # G4643426
- Country of Origin Germany
- Category Leveling Mounts
Description
GN 20 levelling feet without mounting holes are certified according to 3-A Sanitary Standard Inc. guidelines and are intended for use in hygiene areas. The bottom seal protects the area beneath the foot plate from dirt. For this, the foot must be pressed down by the weight of the machine. The sealing ring above the adjustment sleeve enables fastening without dead space. Due to the wiper or the ball seal, the moving components are sealed against the environment. The high quality finish prevents adherence of dirt and facilitates cleaning.
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
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (TSW-1Z)
- BLUM 0mm Screw-on Wing Baseplate for Cliptop Hinges (175H7100)
- PRIME-LINE Tandem Roller Assembly (D 1735)
- TARPS NOW #4 (1/2" hole) Brass 36 Grommets Per Box Grommet Kits - Brass (TA-GKB-K235-4B)
- J.W. WINCO JW Winco WN9000 8T4WP2 Leveling Feet (8T4WP2)
- J.W. WINCO JW Winco GN638-40-1/2X13-34-ST Leveling Feet (638-40-1/2X13-34-ST)
- J.W. WINCO JW Winco WN9100.1 10T5W10 Leveling Feet (10T5W10)
- J.W. WINCO JW Winco GN638-50-1/2X13-57-ST Leveling Feet (638-50-1/2X13-57-ST)
- J.W. WINCO GN41-40-3/8X16-75-D3-SK Leveling Feet (41-40-3/8X16-75-D3-SK)
- J.W. WINCO JW Winco WN9000.1 8T4WP7 Leveling Feet (8T4WP7)
- J.W. WINCO JW Winco WN6000306 Cross Block (WN6000306)
- J.W. Winco Leveling Mounts