Shop All Toolholder Accessories
J.W. Winco
Gn187.4-40-60-E-St Serrated Locking Plate
Mfr # 187.4-40-60-E-ST
Zoro # G911289423
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Dia. 40mm
- Color Black
- Material Steel
- Finish Plain finish
- Primary Application With serrated locking plates GN 187.4, components can be adjusted and locked form-fit at a defined angle. The angle position of the serration is adapted to the mounting holes, ensuring an parallel or right-angled arrangement. The tooth count of 48 / 60 enables the adjustment in 7.5° or 6° steps.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 187.4-40-60-E-ST
- Zoro # G911289423
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Knob Dia. | 40mm |
Details
Color | Black |
Material | Steel |
Finish | Plain finish |
Primary Application | With serrated locking plates GN 187.4, components can be adjusted and locked form-fit at a defined angle. The angle position of the serration is adapted to the mounting holes, ensuring an parallel or right-angled arrangement. The tooth count of 48 / 60 enables the adjustment in 7.5° or 6° steps. |
Thickness | 11.5mm |
Tooth Count | 60 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST TOOL MWT-C5 5 Blade Crimper (128417)
- SNICKERS WORKWEAR Tool vest, Black, Polyamide (U4250 0404 005)
- DRILL AMERICA 2-9/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8065)
- DREMEL All Purpose Dremel Accessory Set, 160 Pc (710-08)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- J.W. WINCO Wn717.10-0.312-1/2X13-A-St Spring Plunger (717.10-0.312-1/2X13-A-ST)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- J.W. Winco Toolholder Accessories