Shop All Toolholder Accessories
J.W. Winco
Gn187.4-40-48-D-Ni Serrated Locking Plate
Mfr # 187.4-40-48-D-NI
Zoro # G911289287
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Dia. 40mm
- Primary Application With serrated locking plates GN 187.4, components can be adjusted and locked form-fit at a defined angle. The angle position of the serration is adapted to the mounting holes, ensuring an parallel or right-angled arrangement. The tooth count of 48 / 60 enables the adjustment in 7.5° or 6° steps.
- Thickness 11.5mm
- Material Stainless steel 316
- Bore Dia. 8.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 187.4-40-48-D-NI
- Zoro # G911289287
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Knob Dia. | 40mm |
Bore Dia. | 8.2 mm |
Pin Hole Dia. | 6 mm |
Details
Primary Application | With serrated locking plates GN 187.4, components can be adjusted and locked form-fit at a defined angle. The angle position of the serration is adapted to the mounting holes, ensuring an parallel or right-angled arrangement. The tooth count of 48 / 60 enables the adjustment in 7.5° or 6° steps. |
Thickness | 11.5mm |
Material | Stainless steel 316 |
Tooth Count | 48 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Swiss Peeler, kitchen Environments Plastic (91500)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/16 in Size Hex Standard Depth, Natural (I-1/2D1-1/16)
- DIAL MFG 10X3/4 Zinc Blow Pulley (6323)
- IRWIN TAP PLUG 7/16""-20NF C (8140)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- J.W. Winco Toolholder Accessories