Shop All Toolholder Accessories
J.W. Winco
Gn187.4-40-48-A-Ni Serrated Locking Plate
Mfr # 187.4-40-48-A-NI
Zoro # G111289070
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Dia. 40mm
- Material Stainless steel 316
- Thickness 11.5mm
- Primary Application With serrated locking plates GN 187.4, components can be adjusted and locked form-fit at a defined angle. The angle position of the serration is adapted to the mounting holes, ensuring an parallel or right-angled arrangement. The tooth count of 48 / 60 enables the adjustment in 7.5° or 6° steps.
- Pin Hole Dia. M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 187.4-40-48-A-NI
- Zoro # G111289070
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Knob Dia. | 40mm |
Pin Hole Dia. | M6 |
Bore Dia. | M8 |
Details
Material | Stainless steel 316 |
Thickness | 11.5mm |
Primary Application | With serrated locking plates GN 187.4, components can be adjusted and locked form-fit at a defined angle. The angle position of the serration is adapted to the mounting holes, ensuring an parallel or right-angled arrangement. The tooth count of 48 / 60 enables the adjustment in 7.5° or 6° steps. |
Tooth Count | 48 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8 in. Carbide Grit Hole Saw (49-56-0417)
- TEKTON 8 Inch End Cutting Pliers (PCT10008)
- HANSON Irwin Fractional Drill Gauge (12092)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H4810LK)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- J.W. WINCO GN708.1-M4-43-B-ST Spindle Assembly (708.1-M4-43-B-ST)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- J.W. Winco Toolholder Accessories