Shop All Toolholder Accessories
J.W. Winco
Gn187.4-32-60-A-Ni Serrated Locking Plate
Mfr # 187.4-32-60-A-NI
Zoro # G711288985
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Dia. 32mm
- Material Stainless steel 316
- Thickness 9mm
- Primary Application With serrated locking plates GN 187.4, components can be adjusted and locked form-fit at a defined angle. The angle position of the serration is adapted to the mounting holes, ensuring an parallel or right-angled arrangement. The tooth count of 48 / 60 enables the adjustment in 7.5° or 6° steps.
- Tooth Count 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 187.4-32-60-A-NI
- Zoro # G711288985
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Knob Dia. | 32mm |
Bore Dia. | M6 |
Pin Hole Dia. | M5 |
Details
Material | Stainless steel 316 |
Thickness | 9mm |
Primary Application | With serrated locking plates GN 187.4, components can be adjusted and locked form-fit at a defined angle. The angle position of the serration is adapted to the mounting holes, ensuring an parallel or right-angled arrangement. The tooth count of 48 / 60 enables the adjustment in 7.5° or 6° steps. |
Tooth Count | 60 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #14 3-3/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFH5)
- WILLIAMS Preset Torque T-Handle, Drive 1/4 (TLPT4NMW)
- DRILL AMERICA 11/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1211/64)
- DYNAMIC Tools Solid Punch, 1/16" X 3/8" X 5" Long (D058012)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- J.W. WINCO Gn187.4-40-60-E-St Serrated Locking Plate (187.4-40-60-E-ST)
- GS TOOLING R8 MT2 Morse Taper Adapter (534488)
- J.W. Winco Toolholder Accessories