Shop All Toolholder Accessories
J.W. Winco
Gn187.4-32-48-C-St Serrated Locking Plate
Mfr # 187.4-32-48-C-ST
Zoro # G611288979
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 32mm
- Color Black
- Finish Black steam oxidized
- Thickness 9mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 187.4-32-48-C-ST
- Zoro # G611288979
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Knob Dia. | 32mm |
Bore Dia. | M6 |
Pin Hole Dia. | M5 |
Details
Color | Black |
Finish | Black steam oxidized |
Thickness | 9mm |
Material | Steel |
Primary Application | With serrated locking plates GN 187.4, components can be adjusted and locked form-fit at a defined angle. The angle position of the serration is adapted to the mounting holes, ensuring an parallel or right-angled arrangement. The tooth count of 48 / 60 enables the adjustment in 7.5° or 6° steps. |
Tooth Count | 48 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Pipe Clamp, Cast Iron Handle and 2-1/8" Throat Depth (BPC-H34)
- DYNAMIC Tools 5 Piece Miniature Pliers Set (D055610)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 5/8" (KTI-41320)
- CLEVELAND Chucking Reamer, 21/64" Size, HSS, Spiral (C29890)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- J.W. WINCO Gn187.4-40-60-E-St Serrated Locking Plate (187.4-40-60-E-ST)
- J.W. WINCO Wn71752-B1/4-24-1/4X28-St Clevis Fork (71752-B1/4-24-1/4X28-ST)
- J.W. Winco Toolholder Accessories