Shop All Toolholder Accessories
J.W. Winco
Gn187.4-32-48-A-St Serrated Locking Plate
Mfr # 187.4-32-48-A-ST
Zoro # G911289218
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 32mm
- Finish Black steam oxidized
- Color Black
- Material Steel
- Thickness 9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 187.4-32-48-A-ST
- Zoro # G911289218
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Knob Dia. | 32mm |
Pin Hole Dia. | M5 |
Bore Dia. | M6 |
Details
Finish | Black steam oxidized |
Color | Black |
Material | Steel |
Thickness | 9mm |
Primary Application | With serrated locking plates GN 187.4, components can be adjusted and locked form-fit at a defined angle. The angle position of the serration is adapted to the mounting holes, ensuring an parallel or right-angled arrangement. The tooth count of 48 / 60 enables the adjustment in 7.5° or 6° steps. |
Tooth Count | 48 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDR06 -12'6)
- CRAYOLA CHALK COLORED 12 STICKS (51-0816)
- SUPERIOR PARTS Aftermarket O-Ring 41.5x2.6 Fits Max CN55 (CN55A2-16) (SP HH11909)
- WESTWARD 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (53YR63)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- J.W. WINCO Crank Handle Nylon (MV-M-65-P4-ST)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- J.W. WINCO Gn187.4-40-60-E-St Serrated Locking Plate (187.4-40-60-E-ST)
- J.W. Winco Toolholder Accessories