Shop All Toolholder Accessories
J.W. Winco
Gn187.4-22-60-A-Ni Serrated Locking Plate
Mfr # 187.4-22-60-A-NI
Zoro # G711289203
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Dia. 22mm
- Primary Application With serrated locking plates GN 187.4, components can be adjusted and locked form-fit at a defined angle. The angle position of the serration is adapted to the mounting holes, ensuring an parallel or right-angled arrangement. The tooth count of 48 / 60 enables the adjustment in 7.5° or 6° steps.
- Material Stainless steel 316
- Thickness 6.5mm
- Bore Dia. M4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 187.4-22-60-A-NI
- Zoro # G711289203
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Knob Dia. | 22mm |
Bore Dia. | M4 |
Pin Hole Dia. | M3 |
Details
Primary Application | With serrated locking plates GN 187.4, components can be adjusted and locked form-fit at a defined angle. The angle position of the serration is adapted to the mounting holes, ensuring an parallel or right-angled arrangement. The tooth count of 48 / 60 enables the adjustment in 7.5° or 6° steps. |
Material | Stainless steel 316 |
Thickness | 6.5mm |
Tooth Count | 60 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Angle Wrench, Double, Open End, 15/16" (3730)
- WESTWARD Foldable Measure Wheel, 12 in, 9999ft 11in (21LP34)
- KANCA Primo Drop-Forged Vise With Swivel Base 160 mm (PRMWSB-160)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set (9901D)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- J.W. WINCO Gn187.4-40-48-D-Ni Serrated Locking Plate (187.4-40-48-D-NI)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- J.W. WINCO GN708.1-M4-43-B-ST Spindle Assembly (708.1-M4-43-B-ST)
- KIPP PLUG FOR SQUARE TUBING A=52, FORM:B, POLYTHENE BLACK (K0494.452521535)
- J.W. Winco Toolholder Accessories