Shop All Toolholder Accessories
J.W. Winco
Gn187.4-22-48-A-St Serrated Locking Plate
Mfr # 187.4-22-48-A-ST
Zoro # G911289072
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Dia. 22mm
- Primary Application With serrated locking plates GN 187.4, components can be adjusted and locked form-fit at a defined angle. The angle position of the serration is adapted to the mounting holes, ensuring an parallel or right-angled arrangement. The tooth count of 48 / 60 enables the adjustment in 7.5° or 6° steps.
- Material Steel
- Thickness 6.5mm
- Finish Black steam oxidized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 187.4-22-48-A-ST
- Zoro # G911289072
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Knob Dia. | 22mm |
Bore Dia. | M4 |
Pin Hole Dia. | M3 |
Details
Primary Application | With serrated locking plates GN 187.4, components can be adjusted and locked form-fit at a defined angle. The angle position of the serration is adapted to the mounting holes, ensuring an parallel or right-angled arrangement. The tooth count of 48 / 60 enables the adjustment in 7.5° or 6° steps. |
Material | Steel |
Thickness | 6.5mm |
Finish | Black steam oxidized |
Color | Black |
Tooth Count | 48 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 7/8 in. X 1/2 in. drive SAE 6 Point Deep Socket 1 pc (CDDS62N)
- RIDGID Level, 9" Torpedo (20233)
- SAFETY SPEED Panel Saw, 8 In., 4300 rpm, Cut H 74 In. (6800)
- DRILL AMERICA #29 Solid Carbide Drill Bit (DMOD29)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- J.W. WINCO Wn751-B5/16-32-5/16X24-A-Ni Fork Head (751-B5/16-32-5/16X24-A-NI)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- J.W. WINCO Gn7231-Ni-40-R-Mt Multiple-Joint Hinge (7231-NI-40-R-MT)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- J.W. Winco Toolholder Accessories