Shop All Fixture Clamps
J.W. Winco
GN134-V50-V50-76-2-BL 2-Way Connector Clamp
Mfr # 134-V50-V50-76-2-BL
Zoro # G4711168
$64.25
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
- Brand J.W. Winco
- MFR # 134-V50-V50-76-2-BL
- Zoro # G4711168
- Country of Origin Germany
- Category Fixture Clamps
Description
The clamping bores of GN 134 two-way connector clamps are machined and designed for construction tubings. The versions with square bores are also suitable for profile systems. Bores and square bores of the same nominal size can be assembled in any combination. The clamping force of the clamp onto the tube is achieved via the socket cap screws and hex nuts with nylon insert.
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
- KRAFT TOOL Elite Series Carbon Steel Cem, 14"x3 (CFE216L)
- ALDEN Drill/Extractor Tool, 1/2 In Size/Cap (5007P)
- HUSQVARNA Core Bit, 6" Bit Dia., 14" Drill Depth (B10-6)
- VESSEL BALL GRIP Screwdriver No.220 -6x200 (220S6200)
- J.W. WINCO GN820.1-75-NC-NI Horizontal Toggle Clamp (820.1-75-NC-NI)
- J.W. WINCO GN850-400-TF Latch Toggle Clamp Steel (850-400-TF)
- J.W. WINCO GN476-B8-B8-A-MT 2-Way T-Connector Clamp (476B8B8AMT)
- J.W. WINCO GN851-700-T2 Latch Toggle Clamp (851-700-T2)
- J.W. WINCO GN163-B1-50-2-SW Base Plate Connector Clamp (163-B1.00-50-2-SW)
- J.W. WINCO GN131-B16-B16-2-BL 2-Way Connector Clamp (131-B16-B16-2-BL)
- J.W. WINCO GN511.1-M4-16-S Adjustable Clamping Lever Kits (511.1-M4-16-S)
- J.W. Winco Fixture Clamps