Shop All Fixture Clamps
J.W. Winco
GN134-V30-V30-50-2-BL 2-Way Connector Clamp
Mfr # 134-V30-V30-50-2-BL
Zoro # G4709156
$42.59
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
- Brand J.W. Winco
- MFR # 134-V30-V30-50-2-BL
- Zoro # G4709156
- Country of Origin Germany
- Category Fixture Clamps
Description
The clamping bores of GN 134 two-way connector clamps are machined and designed for construction tubings. The versions with square bores are also suitable for profile systems. Bores and square bores of the same nominal size can be assembled in any combination. The clamping force of the clamp onto the tube is achieved via the socket cap screws and hex nuts with nylon insert.
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
- HOUGEN Rubber Collet fits 1/2 in. to 5/8 in. Taps (10808)
- HOLEX 2.5 mm Ball End L-wrench, Phosphated, Long (627325 2,5)
- REMCO Hand Scraper, 0.9 in L, Lime (696277)
- DRILL AMERICA m64x6 HSS Metric Hand Tap (DWTSMT64X6)
- J.W. WINCO GN842-70-AS Push-Pull Toggle Clamp (842-70-AS)
- J.W. WINCO GN860-70-CP3 Pneumatic Toggle Clamp (860-70-CP3)
- J.W. WINCO GN162-B3/4-2-SW Base Plate Connector Clamp (162-B3/4-2-SW)
- J.W. WINCO GN476-B8-B8-A-MT 2-Way T-Connector Clamp (476B8B8AMT)
- J.W. WINCO GN851-160-T2-NI Latch Toggle Clamp (851-160-T2-NI)
- J.W. WINCO GN851.1-160-T3 Latch Toggle Clamp Steel (851.1-160-T3)
- HALEX 5PK34 Clamp Connector (20512)
- J.W. Winco Fixture Clamps