Shop All Fixture Clamps
J.W. Winco
GN134-B50-B50-76-2-BL 2-Way Connector Clamp
Mfr # 134-B50-B50-76-2-BL
Zoro # G4707010
$63.79
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
- Brand J.W. Winco
- MFR # 134-B50-B50-76-2-BL
- Zoro # G4707010
- Country of Origin Germany
- Category Fixture Clamps
Description
The clamping bores of GN 134 two-way connector clamps are machined and designed for construction tubings. The versions with square bores are also suitable for profile systems. Bores and square bores of the same nominal size can be assembled in any combination. The clamping force of the clamp onto the tube is achieved via the socket cap screws and hex nuts with nylon insert.
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
- KRAFT TOOL Stone Splitting Wedge, 4-3/4x1/2" (BL389)
- GEDORE Nut Driver, 2C-T-Handle, 10mm (2133 T 10)
- BIG HORN Multi-Latch Template - 1" X 2-1/4", 1-1/16" X 2-1/4" Or 1-1/8" X 2-1/4" Deadbolt - ML-300 (70160)
- KLEIN TOOLS Replacement Bit, Square #1, #2 (32772)
- J.W. WINCO GN843.1-165-ASW Push-Pull Toggle Clamp (843.1-165-ASW)
- J.W. WINCO GN162-B1/2-2-BL Base Plate Connector Clamp (162-B1/2-2-BL)
- J.W. WINCO GN820-230-M Horizontal Toggle Clamp (820-230-M)
- J.W. WINCO GN192-B60-B60-80-2-SW T-Angle Connector Clamp (192-B60-B60-80-2-SW)
- J.W. WINCO GN853-160-TG Latch Toggle Clamp Steel (853-160-TG)
- J.W. WINCO GN145-B10-2-SW Flanged Connector Clamp (145-B10-2-SW)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M8, 16mm, PK12 (50208)
- J.W. Winco Fixture Clamps