Shop All Cabinet Catches
J.W. Winco
GN115.7-DK-50-SR Latch with U-Handle
Mfr # 115.7-DK-50-SR
Zoro # G4690554
$43.59
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
- Brand J.W. Winco
- MFR # 115.7-DK-50-SR
- Zoro # G4690554
- Country of Origin Germany
- Category Cabinet Catches
Description
GN 115.7 cam latches are used when the application requires both a latch housing and a cabinet "U" handle. They close via a turning operation limited to 90° (quarter of a turn), which moves the latch arm behind the door frame. which moves the latch arm behind the door frame. The beveled edges of the latch arm create a smooth latching of the door.
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
- PRIME-LINE Compression Spring , 0.105 in. Diameter, 1-1/8 in. x 3 in. (2-pack) (SP 9734)
- AMERICAN GARAGE DOOR SUPPLY Brush Seal, Nylon, 7/8" x 45" x 1", 10 ft. (BN4781-10)
- BLUM 170 Degree Free-swinging Inserta Overlay Hinge (70T6540BTL)
- ZORO SELECT Round Base Magnet, L, 1.21 In W (3DXX6)
- J.W. WINCO GN218-35-B10-L Cam Latch Sintered Metal (10MG50/L)
- J.W. WINCO GN831-100-A-NI-2 Toggle Latch Stainless (101ENH5/A)
- J.W. WINCO GN702-17-40-A-SW Stop Lock with Flange (702-17-40-A-SW)
- J.W. WINCO GN115.7-DK-30-SR Latch with U-Handle (115.7-DK-30-SR)
- J.W. WINCO GN831-100-S-NI-2 Toggle Latch Stainless (101ENH5/S)
- J.W. WINCO GN702-17-40-A-RS Stop Lock with Flange (702-17-40-A-RS)
- PRIMELINE TOOLS Drive-In Ball Catch w/Strike, 3/4 in. x 1-3/16 in., Diecast Construction (Single Pack) (MP7331-1)
- J.W. Winco Cabinet Catches