Shop All Cabinet Catches
J.W. Winco
GN115.7-DK-40-SR Latch with U-Handle
Mfr # 115.7-DK-40-SR
Zoro # G4696574
$40.25
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
- Brand J.W. Winco
- MFR # 115.7-DK-40-SR
- Zoro # G4696574
- Country of Origin Germany
- Category Cabinet Catches
Description
GN 115.7 cam latches are used when the application requires both a latch housing and a cabinet "U" handle. They close via a turning operation limited to 90° (quarter of a turn), which moves the latch arm behind the door frame. which moves the latch arm behind the door frame. The beveled edges of the latch arm create a smooth latching of the door.
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
- ZORO SELECT Fixed Eye Hasp, Steel, 3-1/2" L (4PE39)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KALJ-P316)
- BUYERS PRODUCTS Extruded Rubber D-Shaped Bumper with 2 Holes - 3 x 2-7/8 x 12 Inch Long (D312)
- BALDWIN RESERVE Baldwin Reserve SCCSD260S Single Cylinde (SC.CSD.260.S)
- J.W. WINCO GN831-100-S-NI-2 Toggle Latch Stainless (101ENH5/S)
- J.W. WINCO GN702-17-40-A-SW Stop Lock with Flange (702-17-40-A-SW)
- J.W. WINCO GN702-17-40-A-RS Stop Lock with Flange (702-17-40-A-RS)
- J.W. WINCO GN218-35-B10-L Cam Latch Sintered Metal (10MG50/L)
- J.W. WINCO GN831-100-A-NI-2 Toggle Latch Stainless (101ENH5/A)
- J.W. WINCO GN115.7-DK-30-SR Latch with U-Handle (115.7-DK-30-SR)
- LAMP Grab Catch, Push-to-Open, Spring, 17.6 lb. (MC-37/BLK-1)
- J.W. Winco Cabinet Catches