Shop All Handwheels
J.W. Winco
GN000.5-1-K12 Clutch Needle, Steel
Mfr # 12KE49
Zoro # G4671216
product price: $156.99
/ea
Free Shipping & Returns
$156.99
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
- Brand J.W. Winco
- MFR # 12KE49
- Zoro # G4671216
- Country of Origin Germany
- Category Handwheels
Description
The use of needle bearings and the hardened bearing surfaces make the clutch engagement extremely easy. This is also assisted by the finer teeth of the clutch and the increased length of the coupling attachment. Its suitability for high shaft speeds, especially when these are maintained for long periods, is a further advantage of the needle bearing. An oil-hole is provided in the clutch mechanism to accept lubrication. In the completely assembled safety clutch handwheel, there is a lubrication fitting located in the hub of the handwheel to lubricate the safety clutch unit.
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
- MITUTOYO Edge Finder, Double End (050110)
- TOOLEX Vise, 8 Station with Hard Jaw (RWS6008HJ)
- C.K TOOLS C. K Tools T4760 Flexible Shaft Screwdriver (T4760)
- M.A. FORD 3/4 90 Multi-Fl Cs Tin (79T075003)
- J.W. WINCO Vraf-300-P6-D 3 Spoked Handwheel (6204035)
- J.W. WINCO GN321-125-B12-A Disc Handwheel Aluminum (12MF06/A)
- J.W. WINCO JW Winco GN323.5 18KE71/DDR Safety Clutch Handwheel (18KE71/DDR)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- J.W. WINCO JW Winco GN324-125-B12-A 2-Spoked Handwheel (324-125-B12-A)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 160 mm, Bore Dia. D2= 0.625", Revolving Grip, Thermoset (K0162.4160XCQ)
- J.W. Winco Handwheels