Shop All Handwheels
J.W. Winco
GN000.4-2-K14 Clutch Friction, Steel
Mfr # 14KE46
Zoro # G4655770
product price: $107.99
/ea
Free Shipping & Returns
$107.99
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
- Brand J.W. Winco
- MFR # 14KE46
- Zoro # G4655770
- Country of Origin Germany
- Category Handwheels
Description
The PTFE coated surfaces of the GN 000.4 safety clutch assemblies provide minimal friction between bearing surfaces even when lubrication is being neglected. An oil-hole is provided in the clutch mechanism to accept lubrication. In the completely assembled safety clutch handwheel, there is a lubrication fitting located in the hub of the handwheel to lubricate the safety clutch unit.
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
- GENERAL TOOLS Gauge Stair Set 2-Pieces Brass (803)
- VEGA Hex 6Mm Power Bit x 2" - 7/16 Hex Shank (350H060A)
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-67103)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46MATPR-13' 6)
- J.W. WINCO GN913.5-M8-10-KU Grub Screw Delrin Tip (8N10P69/DNT)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- J.W. WINCO JW Winco GN323.5 18KE71/DDR Safety Clutch Handwheel (18KE71/DDR)
- J.W. WINCO GN322-125-B14-R 2-Spoked Handwheel (322-125-B14-R)
- J.W. WINCO JW Winco GN323.5 18KE71/ADR Safety Clutch Handwheel (18KE71/ADR)
- J.W. WINCO JW Winco GN324-160-B1/2-A 2-Spoked Handwheel (324-160-B1/2-A)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Revolving Grip, Thermoset (K0162.4200X20)
- J.W. Winco Hand Knobs and Wheels