Shop All Levers & Handles
J.W. Winco
Folding Handle, 150 mm Overall L
Mfr # 425.8-100-CR-SW-B
Zoro # G110396274
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Zinc
- Overall Length 150 mm
- Finish Powder Coated
- Load Capacity 1124 lbf (Parallel), 225 lbf (Perpendicular)
- Mounting Hole Center to Center 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 425.8-100-CR-SW-B
- Zoro # G110396274
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Overall Length | 150 mm |
Screw Size | 4.3 mm, M4 |
Details
Material | Steel, Zinc |
Item | Folding Handle |
Finish | Powder Coated |
Load Capacity | 1124 lbf (Parallel), 225 lbf (Perpendicular) |
Mounting Hole Center to Center | 100 mm |
Vert. Mounting Hole Ctr. to Ctr. | 49 mm |
Projection | 3 mm |
Description
Folding Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPTOR Fixture, 30 lb. Max. Weight, Aluminum (RWP-001)
- BIG HORN #14 VIX-BIT - 13/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19144)
- LEICA Carry Pouch, Nylon (848439)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11692)
- J.W. WINCO GN425-NI-10-100-GS Cabinet U-Handle (425-NI-10-100-GS)
- J.W. WINCO GN425.3-8-64-NI Cabinet U-Handle Stainless Steel (425.3-8-64-NI)
- J.W. WINCO GN565.2-20-128-A-EL Angled Cabinet U-Handle (565.2-20-128-A-EL)
- J.W. WINCO GN565.1-26-116-BL Cabinet U-Handle (565.1-26-116-BL)
- J.W. WINCO GN300-63-5/16X18-20 Adjustable Lever Steel (5T20A02K)
- J.W. WINCO GN927-63-1/4X20-20-B-B Clamping Lever (3T20ST8K)
- J.W. WINCO WN300.1-63-M6-63 Plastic Adjustable Lever (6N63S34O)
- J.W. Winco Levers & Handles